This product requires certification to purchase.

You last purchased this on
 
Clean Remote

  • Fast #
  • Part #CCR4
  • Item #9845979
  • Manufacturer Part #CR4
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Clean Remote

  • Fast #
  • Part #CCR4
  • Item #9845979
  • Manufacturer Part #CR4
3.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Clean Remote CR4 for all LG, Samsung, and *RCA TVs. Connects automatically, no setup or programming is required, simply add batteries and it works
  • This is a full-function remote control that operates like the TV's original remote
  • Compatible with Pro-Centric and Lync Reach Systems.
  • Clean Remotes have been clinically tested to be 99% cleaner than all other remotes evaluated
  • They feature a smooth, sealed, spill-proof membrane that allows them to be easily sanitized
  • A hidden and attached battery cover with included screw provides additional security
  • Black Case and White Membrane communicate cleanliness
  • Operates on 2 AAA batteries (not included).
  • Requires Certification

Specifications

Diameter:
1-1/4 in
Height:
7-3/4 in
Length:
2-1/4 in