Frequently Purchased Together
Product Details
Product Details
- Clean Remote CR4 for all LG, Samsung, and *RCA TVs. Connects automatically, no setup or programming is required, simply add batteries and it works
- This is a full-function remote control that operates like the TV's original remote
- Compatible with Pro-Centric and Lync Reach Systems.
- Clean Remotes have been clinically tested to be 99% cleaner than all other remotes evaluated
- They feature a smooth, sealed, spill-proof membrane that allows them to be easily sanitized
- A hidden and attached battery cover with included screw provides additional security
- Black Case and Black Membrane present a sleek look
- Operates on 2 AAA batteries (not included).
Specifications
- Diameter:
- 1-1/4 in
- Height:
- 7-3/4 in
- Length:
- 2-1/4 in