This product requires certification to purchase.

You last purchased this on
 
Clean Remote

Clean Remote

  • Fast #
  • Part #CSCR10
  • Item #10382772
  • Manufacturer Part #SCR10
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Clean Remote

Clean Remote

  • Fast #
  • Part #CSCR10
  • Item #10382772
  • Manufacturer Part #SCR10
3.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 50.00 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replaces Remote Controls For Many Hospitality And Healthcare Streaming / Casting Services Including Sonifi, Enseo, Worldvue, Guesttek, Bonvoy And AEP
  • New design features a backlit keypad, upright standing case and increased durability.
  • Just install batteries and it works LG, Samsung, *RCA and *Philips TVs (*healthcare and hospitality TVs)No setup required for TVs
  • Spill-proof, sealed, nonporous membrane surface is 99% cleaner and is easily sanitized
  • Full function remote control with learning feature.
  • Redesigned battery cover locks and features an optional security screw (included)
  • White back-light for keypad make the remote easy to operate in low light conditions
  • Memory feature retains programming even if batteries are removed for long periods
  • Not compatible with consumer smart TVs such as ROKU or FIRE TVs. Only for LG, Samsung, RCA and Philips TVs
  • Operates on two AA batteries (not included)
  • Requires Certification

Specifications

Brand Model Compatibility:
ENSEO, SONIFI, WORLDVUE, GUESTTEK, BONVOY, AEP Remote Controls
Collection:
Clean Remote
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
2-1/4 in
Height:
8-1/4 in
Length:
1-47/100 in
Material:
Plastic, Metal
Width:
2-1/4 in