This product requires certification to purchase.

You last purchased this on
 
Clean Remote

  • Fast #
  • Part #CXCRSTAND
  • Item #7302612
  • Manufacturer Part #XCRSTAND
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Clean Remote

  • Fast #
  • Part #CXCRSTAND
  • Item #7302612
  • Manufacturer Part #XCRSTAND
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 8100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Clean Remote® control stand
  • No programming , just add batteries
  • Provides a neat and easily visible stand for the TV remote
  • Requires Certification

Specifications

CE Approved:
No
Height:
1/10 in
Length:
9 in
Material:
Cardboard
Width:
8 in