Full Quilted Mattress Protector (Case of 8)
Full Quilted Mattress Protector (Case of 8)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Protect your guests and valuable mattress with the CleanRest Quilted Waterproof Mattress Protector. The fitted sheet style mattress protector has a 100% waterproof sleep surface and will defend the mattress from spills, stains, perspiration and incontinence while providing dreamy comfort for the guest. The sleep surface is more than twice as breathable as our competitors’ to offer a cool sleep experience. Installation is fast and easy as the sidewalls stretch to create a perfect fit on all mattress depths.
- Fitted style protector waterproof protector, shields the mattress from spills, accidents and stains.
- Stretchy, Tear-Resistant Sidewalls Fit All Mattress Depths Like A Glove, Making It Easier For Housekeeping To Remove & Reinstall When Laundering
- Patented MicronOne Waterproof Fabric Passed The CDC Test For Level 4 Virus Blocking
- Chemical Free, Free Of Vinyl, Phthalates And PVC
- Machine Washable
- 10-Year No-Rip Warranty
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 8 in
- Material:
- Plastic
- Product Type:
- Mattress Protector
- Size:
- Full
- UPC:
- 845168010160
- Width:
- 2-3/5 in