This product requires certification to purchase.

Full XL Fitted Mattress Protector (Case of 4)

You last purchased this on
 
CleanRest

Full XL Fitted Mattress Protector (Case of 4)

  • Fast #
  • Part #C845168005357
  • Item #11399694
  • Manufacturer Part #845168005357
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
CleanRest

Full XL Fitted Mattress Protector (Case of 4)

  • Fast #
  • Part #C845168005357
  • Item #11399694
  • Manufacturer Part #845168005357
3.7 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Protect your guests and valuable mattresses with the CleanRest Fitted Waterproof Mattress Protector. The fitted sheet style mattress protector has a 100% waterproof sleep surface to protect the mattress from spills, incontinence, and perspiration. The sleep surface fabric is noiseless and highly breathable to promote a cool night’s sleep.
  • Fitted style protector waterproof protector, shields the mattress from spills, accidents and stains.
  • Stretchy, Tear-Resistant Sidewalls Fit All Mattress Depths Like A Glove, Making It Easier For Housekeeping To Remove & Reinstall When Laundering
  • Patented MicronOne Waterproof Fabric Passed The CDC Test For Level 4 Virus Blocking
  • Chemical Free, Free Of Vinyl, Phthalates And PVC
  • Machine Washable
  • 10-Year No-Rip Warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
10 in
Material:
Plastic
Product Type:
Mattress Protector
Size:
Full XL
Width:
2-4/5 in