This product requires certification to purchase.

King Replacement Top

CleanRest

Platinum King Replacement Top

  • Fast #
  • Part #C845168008044
  • Item #11399680
  • Manufacturer Part #845168008044
4.2 out of 5 Customer Rating
Brand image
CleanRest

Platinum King Replacement Top

  • Fast #
  • Part #C845168008044
  • Item #11399680
  • Manufacturer Part #845168008044
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Protect your guests and valuable mattresses with CleanRest Platinum Replacement Quilted Top. Three products in one, CleanRest Platinum combines the bedbug protection of a zippered encasement, the security of a waterproof mattress protector and the comfort of a quilted mattress pad. The Platinum Replacement Quilted Top should not be purchased alone, but as a replacement or backup to the quilted top that comes with the entire Platinum Encasing Mattress Pad.
  • Zip-N-Click, Our Patented Self-Locking Zipper Enclosure Will Snap Shut To Block Bed Bugs And Prevent Accidental Openings When Zip-Ties And Velcro Flaps Accomplish Neither
  • Stretchy, Tear-Resistant Sidewalls Fit All Mattress Depths Like A Glove, Making It Easier For Housekeeping To Remove & Reinstall When Laundering
  • Patented MicronOne Waterproof Fabric Passed The CDC Test For Level 4 Virus Blocking
  • Chemical Free, Free Of Vinyl, Phthalates And PVC
  • Machine Washable. Removable, zip-off top for easy laundering.
  • 3-Year No-Rip Warranty
  • Requires Certification

Documents


Specifications

Collection:
Platinum
Color Finish Category:
Whites
Color Finish Name:
White
Length:
12 in
Material:
Plastic
Product Type:
Mattress Protector
Size:
King
UPC:
845168008044
Width:
8 in