Queen Pillow Protector (Case of 4)
Pro Queen Pillow Protector (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Protect your guests and pillows with the CleanRest PRO Max Pillow Protector. This pillow protector guards against spills and wetness, keeping your pillow clean and fresh. It features a CDC level 4 virus barrier and a patented MicronOne waterproof fabric that prevents pillow contamination. For a clean, fresh night of sleep, this pillow protector boasts an antimicrobial design. It also has an internal side vent to allow air to escape for a faster pillow insertion and cooler sleep experience.
- Patented MicronOne Waterproof Fabric Passed The CDC Test For Level 4 Virus Blocking
- Vented to allow maximum airflow and breathability.
- Antimicrobial
- Chemical Free, Free Of Vinyl, Phthalates And PVC
- Machine Washable
- 10-Year No-Rip Warranty
Documents
Specifications
- Collection:
- Pro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 8 in
- Material:
- Plastic
- Product Type:
- Pillow Protector
- Size:
- Queen
- Width:
- 13/20 in