This product requires certification to purchase.

Queen Sofa Bed Encasement (Case of 3)

CleanRest

Pro Queen Sofa Bed Encasement (Case of 3)

  • Fast #
  • Part #C845168005852
  • Item #11399726
  • Manufacturer Part #845168005852
5 out of 5 Customer Rating
Brand image
CleanRest

Pro Queen Sofa Bed Encasement (Case of 3)

  • Fast #
  • Part #C845168005852
  • Item #11399726
  • Manufacturer Part #845168005852
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Protect your valuable mattresses from spills, bed bugs and allergens with CleanRest PRO Sofa Bed Mattress Encasements. Engineered using patented MicronOne and Zip-N-Click technologies, CleanRest PRO Mattress Encasements are soft, breathable and 100% bedbug escape, entry and bite proof. Backed by a 10-year, no-rip commercial warranty, this encasement has a 100% waterproof sleep surface, offering ultimate protection against stains and wetness. Stretchable sidewalls allow for easy installation and removal.
  • Zip-N-Click, Our Patented Self-Locking Zipper Enclosure Will Snap Shut To Block Bed Bugs And Prevent Accidental Openings When Zip-Ties And Velcro Flaps Accomplish Neither
  • Stretchy, Tear-Resistant Sidewalls Fit All Mattress Depths Like A Glove, Making It Easier For Housekeeping To Remove & Reinstall When Laundering
  • Patented MicronOne Waterproof Fabric Passed The CDC Test For Level 4 Virus Blocking
  • Chemical Free, Free Of Vinyl, Phthalates And PVC
  • Machine Washable
  • 10-Year No-Rip Warranty
  • Requires Certification

Documents


Specifications

Collection:
Pro
Color Finish Category:
Whites
Color Finish Name:
White
Length:
10 in
Material:
Plastic
Product Type:
Sofa Bed Encasement
Size:
Queen
UPC:
845168005852
Width:
2-7/10 in