This product requires certification to purchase.

45 in. Plastic Contamination Control Mat in White

You last purchased this on
 
CleanTeam®

45 in. Plastic Contamination Control Mat in White

  • Fast #
  • Part #P10093264564W
  • Item #7912708
  • Manufacturer Part #100-93-264564W
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
CleanTeam®

45 in. Plastic Contamination Control Mat in White

  • Fast #
  • Part #P10093264564W
  • Item #7912708
  • Manufacturer Part #100-93-264564W
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Superior quality
  • Numbered tabs
  • Adhesive coating
  • Multi-layered construction. (0.050 mm per layer)
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
45 in
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Floor Mat
Thickness:
0.05 mm
Width:
26 in