L Size Nitrile Cleanroom Glove with Finger Textured Grip in White
L Size Nitrile Cleanroom Glove with Finger Textured Grip in White
Frequently Purchased Together
Product Details
Product Details
- Exceed standards required for use in class 100 and other controlled environments
- Finger textured provides a good grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Chlorinated to harden and cleanse the surface of the glove
- Electrostatic Dissipative (ESD) for improved performance in electronics assembly
- 100% Silicone free
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Biotechnology, Medical
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Inspection
- Length:
- 12 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- Yes
- Thickness:
- 5 mil