10.2 W 1 Light 9-3/4 in. Wall Sconce in Brushed Nickel
10.2 W 1 Light 9-3/4 in. Wall Sconce in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Maintenance: free operating life of 11 years, at 12 hours per day
- Limited three year warranty
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Ballast Type:
- Dimmable
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 3-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White Acrylic
- Height:
- 9-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 889
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 10.2 W
- Width:
- 7 in