9 W 1 Light 6-1/2 in. Wall Sconce in White
9 W 1 Light 6-1/2 in. Wall Sconce in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 72-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Maintenance: Free operating life of 11 years, at 12 hours per day
- Limited three year warranty
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 6-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lumens:
- 715
- Material:
- Glass
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 9 W
- Width:
- 13-1/4 in