19/100 x 19/100 x 19/100 in. Square Thread Mill
19/100 x 19/100 x 19/100 in. Square Thread Mill
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Bit Diameter(s) (In):
- 19/100 in
- Bit Sizes:
- 19/100 in
- Drill Bit Type:
- Thread Mill
- Length:
- 2-19/50 in
- Magnetic:
- No
- Material:
- Alloy Steel, Carbon Steel, Steel
- Shank Size:
- 19/100 in
- Shank Style:
- Square