4/25 x 4/25 x 4/25 in. Square Thread Mill
4/25 x 4/25 x 4/25 in. Square Thread Mill
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Bit Diameter(s) (In):
- 4/25 in
- Bit Sizes:
- 4/25 in
- Depth:
- 7-31/100 in
- Drill Bit Type:
- Thread Mill
- Length:
- 2-3/100 in
- Magnetic:
- No
- Material:
- Steel
- Shank Size:
- 4/25 in
- Shank Style:
- Square