This product requires certification to purchase.

IPT Tap on Pipe Spiral Plug

You last purchased this on
 
Cleveland Twist Drill Company

IPT Tap on Pipe Spiral Plug

  • Fast #
  • Part #CC57129
  • Item #760524
  • Manufacturer Part #C57129
3.3 out of 5 Customer Rating
You last purchased this on
 
Cleveland Twist Drill Company

IPT Tap on Pipe Spiral Plug

  • Fast #
  • Part #CC57129
  • Item #760524
  • Manufacturer Part #C57129
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
1/4 in
Diameter - Base:
1/4 in
Length:
2-1/2 in
Material:
High Speed Steel
Product Type:
Tap
Shank Size:
51/200 in