This product requires certification to purchase.

Straight 2-Flute High Speed Steel End Mill 7/16 in.

You last purchased this on
 
Cleveland Twist Drill Company

Straight 2-Flute High Speed Steel End Mill 7/16 in.

  • Fast #
  • Part #CC41615
  • Item #828964
  • Manufacturer Part #C41615
4.6 out of 5 Customer Rating
You last purchased this on
 
Cleveland Twist Drill Company

Straight 2-Flute High Speed Steel End Mill 7/16 in.

  • Fast #
  • Part #CC41615
  • Item #828964
  • Manufacturer Part #C41615
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
General Purpose
Blade Length (in):
13/16 in
Coating:
Bright
Diameter:
7/16 in
Length:
2-11/16 in
Material:
High Speed Steel
Shank Size:
3/8 in
Shank Style:
Straight
Tool Type:
End Mill