This product requires certification to purchase.

14 in x 120 in 26 ga Galvanized Steel Spiral Duct Pipe

You last purchased this on
 
Clifco Metal

14 in x 120 in 26 ga Galvanized Steel Spiral Duct Pipe

  • Fast #
  • Part #CSPP1426
  • Item #2149620
  • Manufacturer Part #SPP1426
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Clifco Metal

14 in x 120 in 26 ga Galvanized Steel Spiral Duct Pipe

  • Fast #
  • Part #CSPP1426
  • Item #2149620
  • Manufacturer Part #SPP1426
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
14 in
Duct Size:
14 in
Gauge (metal):
26 ga
Length:
120 in
Material:
Steel
Vent Duct Shape:
Spiral