1 in. Hose Kit
1 in. Hose Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Includes double O-ring x 1” barb insert for connection to flow controller, 1” MPT x 1” barb insert with PT port for unit connection and 10’ of 1” Rubber hose
Specifications
- Brand Model Compatibility:
- Geothermal Closed Loop Heat Pump Systems
- End Connection 1:
- MPT
- End Connection 2:
- Barbed
- End Connections:
- MPT x Barbed
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Rubber
- Product Type:
- Hose Kit