Commercial Heat Pump Condenser
HBH Series Commercial Heat Pump Condenser
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 18000
- Collection:
- HBH Series
- Compressor Stages:
- Two Stage
- Configuration:
- Horizontal
- Energy Star Compliant:
- No
- MBH:
- 18
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Volts:
- 230V