This product requires certification to purchase.

Commercial Heat Pump Condenser

You last purchased this on
 
ClimateMaster

HBH Series Commercial Heat Pump Condenser

  • Fast #
  • Part #CHBH036A4C40CRS
  • Item #4837771
  • Manufacturer Part #HBH036A4C40CRS
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ClimateMaster

HBH Series Commercial Heat Pump Condenser

  • Fast #
  • Part #CHBH036A4C40CRS
  • Item #4837771
  • Manufacturer Part #HBH036A4C40CRS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
36000
Collection:
HBH Series
Compressor Stages:
Two Stage
Energy Star Compliant:
No
MBH:
36
Refrigerant:
R-410A
Tonnage:
3 Ton
UL Listed:
No
Volts:
460V