Two-Stage Heat Pump
Tranquility® 22 Digital TZ Series Two-Stage Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 32.2, 33.9
- BTU Cooling Rating:
- 45900 Btu/h
- BTU Heat Rating:
- 53800 Btu/h
- Collection:
- Tranquility® 22 Digital TZ Series
- Configuration:
- Vertical
- Depth:
- 29-3/10 in
- EER:
- 14
- Height:
- 50-1/2 in
- Product Type:
- Heat Pump
- Stages:
- Two
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Width:
- 25-2/5 in