2 Tons Two-Stage Heat Pump
Tranquility 27® TT Series 2 Tons Two-Stage Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 21.2, 22
- BTU Cooling Rating:
- 19400 Btu/h
- BTU Heat Rating:
- 22400 Btu/h
- Collection:
- Tranquility 27® TT Series
- Height:
- 48-1/2 in
- Product Type:
- Heat Pump
- Stages:
- Two
- Tonnage:
- 2 Ton