This product requires certification to purchase.

2 Tons Two-Stage Heat Pump

You last purchased this on
 
ClimateMaster

Tranquility® 30 2 Tons Two-Stage Heat Pump

  • Fast #
  • Part #CTEV026BGD05ARTS
  • Item #7237927
  • Manufacturer Part #TEV026BGD05ARTS
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ClimateMaster

Tranquility® 30 2 Tons Two-Stage Heat Pump

  • Fast #
  • Part #CTEV026BGD05ARTS
  • Item #7237927
  • Manufacturer Part #TEV026BGD05ARTS
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
23
BTU Cooling Rating:
25000 Btu/h
BTU Heat Rating:
31400 Btu/h
CEC Compliant:
For Sale in CA
Collection:
Tranquility® 30
Configuration:
Vertical
Depth:
25-3/5 in
EER:
17.7
Height:
48-1/2 in
Product Type:
Heat Pump
Stages:
Two
Tonnage:
2 Ton
Volts:
208/230V
Width:
22-2/5 in