3 Tons Two-Stage Heat Pump
Tranquility® 30 3 Tons Two-Stage Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 27.5
- BTU Cooling Rating:
- 37700 Btu/h
- BTU Heat Rating:
- 45700 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Tranquility® 30
- Configuration:
- Vertical
- Depth:
- 30-3/5 in
- EER:
- 17.8
- Height:
- 50-1/2 in
- Product Type:
- Heat Pump
- Stages:
- Two
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Width:
- 25-2/5 in