4 Ton Two Stage Heat Pump
Tranquility® 30 4 Ton Two Stage Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- All sizes 026 (2 ton) through 072 (6 tons) exceed ASHRAE 90.1 efficiencies
- Communicating DXM2.5 controls for reduced start-up, commissioning, and service time
- Unique double isolation compressor mounting quiet operation
- Eight standard safeties
- Field convertible supply air arrangement (horizontal configurations only)
- Sound absorbing glass fiber insulation
- Intelligent variable speed CV ECM fan motors for precise airflow control and soft start feature
- Part load operation significantly lowers annual operating costs
- Galvanized steel construction with black matte polyester powder coat paint
- Stainless steel drain pan
Specifications
- AMP:
- 35.6
- BTU Cooling Rating:
- 48600 Btu/h
- BTU Heat Rating:
- 56700 Btu/h
- Collection:
- Tranquility® 30
- Configuration:
- Upflow, Vertical
- Depth:
- 30-3/5 in
- EER:
- 16.8
- Height:
- 54-1/2 in
- Product Type:
- Heat Pump
- Stages:
- Two
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Width:
- 25-2/5 in