4 Tons Two-Stage Heat Pump
Tranquility® 30 4 Tons Two-Stage Heat Pump
Product Details
Product Details
Specifications
- AMP:
- 37.9
- BTU Cooling Rating:
- 48600 Btu/h
- BTU Heat Rating:
- 56700 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Tranquility® 30
- Configuration:
- Vertical
- Depth:
- 30-3/5 in
- EER:
- 17.3
- Height:
- 54-1/2 in
- Product Type:
- Heat Pump
- Stages:
- Two
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Width:
- 25-2/5 in