This product requires certification to purchase.

You last purchased this on
 
ClimateMaster

Tranquility® 30

  • Fast #
  • Part #CTEV064AGD06NRT
  • Item #4492435
  • Manufacturer Part #TEV064AGD06NRT
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
ClimateMaster

Tranquility® 30

  • Fast #
  • Part #CTEV064AGD06NRT
  • Item #4492435
  • Manufacturer Part #TEV064AGD06NRT
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
45.2
BTU Cooling Rating:
61500 Btu/h
BTU Heat Rating:
77400 Btu/h
Collection:
Tranquility® 30
EER:
30
Height:
58-1/2 in
Product Type:
Heat Pump
Stages:
Two
Tonnage:
5 Ton