3 Ton Two Stage Heat Pump
Tranquility® 30 Digital TE Series 3 Ton Two Stage Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Part load values up to 34.4 EER/ 7.0 COP
- 2-stage compressor
- VFlow internal variable water flow control
- IGate communicating controls
- Variable speed ECM indoor fan
- Vertical, horizontal (field convertible discharge),and downflow configurations
Specifications
- AMP:
- 0.5, 1.44, 15.3, 21.1, 24, 3.9, 83, 9
- Collection:
- Tranquility® 30 Digital TE Series
- Configuration:
- Vertical
- Depth:
- 30-3/5 in
- EER:
- 24.95
- Height:
- 54-1/2 in
- Horsepower:
- 1/2 hp
- Product Type:
- Heat Pump
- Stages:
- Two
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Width:
- 25-2/5 in