This product requires certification to purchase.

Two-Stage Heat Pump

You last purchased this on
 
ClimateMaster

Tranquility® 30 Two-Stage Heat Pump

  • Fast #
  • Part #CTES038BGD02CNNS
  • Item #7043464
  • Manufacturer Part #TES038BGD02CNNS
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ClimateMaster

Tranquility® 30 Two-Stage Heat Pump

  • Fast #
  • Part #CTES038BGD02CNNS
  • Item #7043464
  • Manufacturer Part #TES038BGD02CNNS
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
20.3, 21.3
BTU Cooling Rating:
37000 Btu/h
BTU Heat Rating:
37800 Btu/h
Collection:
Tranquility® 30
Configuration:
Commercial Split
Depth:
30-3/5 in
Height:
26-3/10 in
Product Type:
Heat Pump
Stages:
Two
Tonnage:
3 Ton
UL Listed:
No
Volts:
208/230V
Width:
25-2/5 in