Tranquility®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Advanced controls – iGate2 communicating control provides advanced unit functionality and comprehensive configuration, monitoring and diagnostic capabilities through digital communication links and communicating thermostat or configuration/diagnostic tool
- Optional vFlow® variable water flow with variable-speed internal flow center or internal modulating valve for optimized efficiency, reliability and quicker, easier, cleaner installation
- Next generation Copeland™ Ultra-Tech™ two-stage scroll compressor with dual-level isolation for ultra-quiet and high efficiency operation
- Two-section swing-out/drop-out control box design provides wide-open service access
- Water schrader ports located on corner post to easily read pressure drop across water heat exchanger for easy troubleshooting
- Backseating brass service valves with service port brass
- Three easy lift-out service access panels with stainless steel front panels
Specifications
- AMP:
- 28.7
- BTU Cooling Rating:
- 46900 Btu/h
- BTU Heat Rating:
- 56000 Btu/h
- Collection:
- Tranquility®
- Configuration:
- Indoor Split
- Depth:
- 30-3/5 in
- EER:
- 15
- Height:
- 26-3/10 in
- Product Type:
- Heat Pump
- Stages:
- Two
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Width:
- 25-2/5 in