This product requires certification to purchase.

Heat Pump

You last purchased this on
 
ClimateMaster

Tranquility® Heat Pump

  • Fast #
  • Part #CTCW120AGC01N0NS
  • Item #7237939
  • Manufacturer Part #TCW120AGC01N0NS
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
ClimateMaster

Tranquility® Heat Pump

  • Fast #
  • Part #CTCW120AGC01N0NS
  • Item #7237939
  • Manufacturer Part #TCW120AGC01N0NS
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
63.6
BTU Cooling Rating:
113200 Btu/h
BTU Heat Rating:
120600 Btu/h
Collection:
Tranquility®
Depth:
30-3/5 in
EER:
20.8
Height:
37 in
Product Type:
Heat Pump
Tonnage:
10 Ton
Volts:
208/230V
Width:
52-9/10 in