Single-Stage Heat Pump
Tranquility® Single-Stage Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 25.3
- BTU Cooling Rating:
- 30400 Btu/h
- BTU Heat Rating:
- 26900 Btu/h
- Collection:
- Tranquility®
- EER:
- 16.4
- Height:
- 33 in
- Product Type:
- Heat Pump
- Stages:
- Single
- Tonnage:
- 3 Ton