This product requires certification to purchase.

Two-Stage Heat Pump

You last purchased this on
 
ClimateMaster

Tranquility® Two-Stage Heat Pump

  • Fast #
  • Part #CTES026BGD00CNNS
  • Item #7217454
  • Manufacturer Part #TES026BGD00CNNS
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
ClimateMaster

Tranquility® Two-Stage Heat Pump

  • Fast #
  • Part #CTES026BGD00CNNS
  • Item #7217454
  • Manufacturer Part #TES026BGD00CNNS
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
15.1
BTU Cooling Rating:
25000 Btu/h
BTU Heat Rating:
25300 Btu/h
Collection:
Tranquility®
Depth:
25-3/5 in
EER:
16.8
Height:
24-3/10 in
Product Type:
Heat Pump
Stages:
Two
Tonnage:
2 Ton
Width:
22-2/5 in