1000ml Hand Sanitizer Refill
1000ml Hand Sanitizer Refill
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HAND SANITIZER: This Clorox Hand Sanitizer Dispenser Refill provides an easy hand sanitizer dispensing solution for high-traffic areas
- SANITIZER DISPENSER: This Clorox Hand Sanitizer 1 Liter Refill works with the Clorox touchless dispenser which is sold separately
- ELIMINATES GERMS: Dispenser refill pouch kills 99.999% of germs in just 15 seconds to help keep germs from spreading
- CLOROX HAND SANITIZER REFILL POUCH: Includes one liter refill of Clorox hand sanitizer for touchless dispenser
- GREAT FOR COMMERCIAL USE: From Clorox Commercial Solutions, this hand sanitizer dispenser refill is perfect for high traffic areas including offices, reception areas, day care centers, schools and hospitals
- Provides broad spectrum antimicrobial activity
- Moisturizes hands with premium emollients
- Doesn’t leave hands sticky or greasy like gels or foams can
- Unique spray form provides excellent hand coverage
Specifications
- Application:
- Hand Sanitizer
- Capacity:
- 1 L
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 11 in
- Length:
- 10-31/100 in
- Product Type:
- Hand Sanitizer
- Size:
- 1000 ml
- Width:
- 7-3/4 in