121 oz. Concentrated Germicidal Bleach
121 oz. Concentrated Germicidal Bleach
Frequently Purchased Together
Product Details
- Disinfectant: EPA registered to kill more than 70 pathogens; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19, on hard non-porous surfaces
- Deodorizer: Germicidal bleach eliminates odor causing bacteria and helps remove mold and mildew as it disinfects; kills 99.9% of bacteria and viruses including Norovirus, E. coli and Salmonella
- Bleach: Clorox® Germicidal bleach can be used for disinfecting, sanitizing, deodorizing, and removes mold and mildew on hard non-porous surfaces; packaging may vary
- Great for Commercial use: Ideal for use in healthcare environments, long term care facilities, offices, schools and other commercial locations
- Laundry stain remover: Clorox® Germicidal Bleach fights tough stains including grass, juice, dirt and blood on white clothes and can be used in standard and high efficiency washing machines
Documents
Specifications
- Application:
- Counter Tops, Food Preparation Industries, Healthcare, Kitchen, Office, Schools, Showers, Toilet, Washrooms
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Pale Yellow
- Dilution Rate:
- Ready to Use
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 11-31/100 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 19-3/50 in
- Material:
- Liquid
- Package Quantity:
- Case of 3
- Product Type:
- Bleach
- Size:
- 121 oz
- Weight:
- 40 lb
- Width:
- 10 in