19 oz. Disinfectant Spray
19 oz. Disinfectant Spray
Package Quantity Info:
Each: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- DISINFECTING SPRAY: Clean and deodorize high-traffic areas with Clorox® Disinfecting Spray that kills more than 50 bacteria, viruses and fungi in 3 minutes or less; Packaging may vary
- MULTI-SURFACE CLEANER: This Clorox spray penetrates and disinfects hard surfaces such as doorknobs and phones plus prevents the growth of mold
- BLEACH FREE CLEANER: Eliminate odor causing bacteria with a fresh clean scent and bleach free Clorox cleaning power
- KILL VIRUSES: This spray cleaner eliminates messes and germs; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19
- GREAT FOR COMMERCIAL USE: From Clorox Commercial Solutions®, this disinfecting spray is ideal for use in offices, day care centers, schools, busy healthcare environments and other commercial facilities
- Kills relevant bacteria, viruses and fungi that can cause serious illness and infection
Specifications
- Application:
- Household, Multi-purpose, Office, Restaurants, Restrooms, Schools
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10-1/2 in
- Length:
- 11-1/2 in
- Material:
- Aerosol
- Product Type:
- Disinfectant Spray
- Size:
- 19 oz
- Width:
- 8-3/4 in