24 oz. Toilet Bowl Cleaner for Tough Stains (Case of 12)
24 oz. Toilet Bowl Cleaner for Tough Stains (Case of 12)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Toilet bowl cleaner: clean and disinfect with Clorox® toilet bowl cleaning gel that kills 99.9% of bacteria and leaves toilets sparkling clean
- Disinfect: powerful clinging gel destroys tough stains and germs to clean and sanitize your facility’s toilet bowls; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19
- Bleach toilet cleaner: this toilet cleaning gel with bleach has a special nozzle to deep clean under the bowl and eliminate odor-causing bacteria
- Great for commercial use: from Clorox Commercial Solutions®, this manual toilet bowl cleaner with bleach disinfects restrooms in offices, schools, restaurants, and other commercial facilities
Specifications
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 11-31/100 in
- Length:
- 15-22/25 in
- Material:
- Gel
- Package Quantity:
- Case of 12
- Size:
- 24 oz
- Width:
- 8 in