3.5 oz. Bathroom Cleaner
3.5 oz. Bathroom Cleaner
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ultra clean toilet bowl tablets: Kills 99.9% of bacteria, and continuously sanitizes, cleans and deodorizes your toilet bowl with each flush; packaging may vary
- Bleach toilet bowl cleaner: Toilet bowl cleaning tablet cleans your toilet and leaves your bowl sparkling fresh and smelling clean for up to 3 months
- Prevent stains: Dissolvable cleaning tablets help prevent tough stains and removes hard water, mineral deposits and limescale stains, with the power of Clorox™ bleach
- Deodorizes: Each tablet sanitizes the toilet bowl water in 5 minutes for 6 weeks to keep your toilet smelling fresh and sparkling clean with every flush
- Easy to use cleaning tablets: Simply drop tablet into tank for an ultra bleach clean that keeps the dreaded toilet ring away and helps extend the time between deep cleans
- Great for commercial use: Ideal for use in restaurants, cafeterias, offices, hotels, daycares and other commercial facilities
Specifications
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 7-81/100 in
- Length:
- 9-69/100 in
- Package Quantity:
- Pack of 2
- Size:
- 3.5 oz
- Width:
- 6-81/100 in