This product requires certification to purchase.

75 ct Lemon Fresh Fragrance Disinfecting Wipes

You last purchased this on
 
Clorox

75 ct Lemon Fresh Fragrance Disinfecting Wipes

  • Fast #
  • Part #CLO15948
  • Item #4442207
  • Manufacturer Part #15948
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Clorox

75 ct Lemon Fresh Fragrance Disinfecting Wipes

  • Fast #
  • Part #CLO15948
  • Item #4442207
  • Manufacturer Part #15948
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kills 99.9% of viruses and bacteria, including Human Coronavirus and Influenza A2 Virus
  • Kills cold and flu viruses, E. Coli, Salmonella, Staph, and Strep
  • Pre-moistened, thick, textured wipes with clear-drying formula work on a variety of hard non-porous surfaces
  • Use where germs build up all day, on doorknobs, desk phones, mice, desktops and more
  • Clear-drying formula works on a variety of hard non-porous surfaces
  • Requires Certification

Specifications

Application:
Bathrooms, Daycare, Gym, Hospitals, Kitchen, Office, Schools
Color Finish Name:
White
Dilution Rate:
Ready to Use
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
8-14/25 in
Length:
7 in
Material:
Cloth
Package Quantity:
Case of 6
Product Type:
Lemon, Wipes
Size:
75 ct
Weight:
10.4 lb
Width:
7 in