81 oz. Regular Bleach (Case of 6)
81 oz. Regular Bleach (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- AMERICA’S #1 BLEACH: Get the whitest whites with this concentrated laundry bleach that is filtered three times to deliver the purest bleach to remove 70% more stains than detergents alone
- GREAT FOR COMMERCIAL USE: This convenient concentrated bleach is ideal for use in offices, restaurants and other commercial facilities
Specifications
- Application:
- Cement, Ceramic, Concrete, Fabric
- Capacity:
- 81 oz
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 11 in
- Package Quantity:
- Case of 6
- Size:
- 81 oz