This product requires certification to purchase.

All-Purpose Scrubber Sponge in Dark Blue and Light Blue

You last purchased this on
 
Clorox

All-Purpose Scrubber Sponge in Dark Blue and Light Blue

Brand image
You last purchased this on
 
Clorox

All-Purpose Scrubber Sponge in Dark Blue and Light Blue

  • Fast #
  • Part #CLO91017
  • Item #4441512
  • Manufacturer Part #91017
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Dark Blue/Light Blue Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 12 sponges per case
  • Durable dual-sided and long lasting sponge with scrubbing power on one side and absorbent sponge on the other side
  • Removes baked-on food from pots and pans
  • Easy-to-hold shape allows you to clean hard-to-reach areas
  • Safe for use on most surfaces and cleans delicate surfaces like marble ceramic tile and glass
  • Dishwasher safe
  • Ideal for use in restaurants, cafeterias, hotels, break rooms and other commercial facilities
  • Requires Certification

Specifications

Color Finish Name:
Dark Blue/Light Blue
Height:
3-1/4 in
Length:
13 in
Material:
Scrim, Sponge
Product Type:
Sponge
Thickness:
0.9 in
Width:
5-14/25 in



Call for Pricing
Call for Pricing