This product requires certification to purchase.

128 oz. Clean-Up Cleaner with Bleach

You last purchased this on
 
Clorox

Clean-Up® 128 oz. Clean-Up Cleaner with Bleach

  • Fast #
  • Part #CLO35420CT
  • Item #4440811
  • Manufacturer Part #35420
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Clorox

Clean-Up® 128 oz. Clean-Up Cleaner with Bleach

  • Fast #
  • Part #CLO35420CT
  • Item #4440811
  • Manufacturer Part #35420
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • DISINFECTANT SPRAY: Use this Clorox Clean-Up® Disinfectant Cleaner with Bleach Spray to clean and disinfect, killing 99% of bacteria and viruses, including cold and flu
  • MULTI-SURFACE CLEANER: This all in one Clorox bleach spray cleans, disinfects and deodorizes surfaces in high traffic areas including commercial kitchens, restrooms and other business facilities
  • BLEACH CLEANING SPRAY: Powerful all-purpose cleaner with bleach removes tough stains, grease and grime and eliminates odors caused by bacteria, mold and mildew
  • KILL VIRUSES: This spray cleaner eliminates messes and germs; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19
  • GREAT FOR COMMERCIAL USE: From CloroxPro®, this disinfectant spray cleaner is ideal for use in offices, day care centers, restaurants, schools and other commercial facilities
  • Requires Certification

Specifications

Application:
Office, Daycare, Restaurants, Schools
Collection:
Clean-Up®
Color Finish Name:
Clear, Pale Yellow
Dilution Rate:
Ready to Use
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
11-2/5 in
Length:
7 in
Material:
Liquid
Package Quantity:
Case of 4
Product Type:
Bleach, Cleaner
Size:
1 gal
Weight:
8.92 lb
Width:
5-7/10 in