128 oz. Urine Remover Refill
Clorox® 128 oz. Urine Remover Refill
Frequently Purchased Together
Product Details
Product Details
- STAIN AND ODOR REMOVER: Clorox® Urine Remover for Stains and Odors breaks down urine to eliminate odor, not mask it, while the powerful hydrogen peroxide cleaner removes stains
- URINE CLEANER: Formula uses hydrogen peroxide to remove uric acid crystals and break down the cell structure of bacteria to eliminate the lingering smell and evidence of urine
- CARPET STAIN REMOVER: This powerful stain remover is safe to use on fibers and soft surfaces such as carpet upholstery mattresses and bed linens, as well as hard to clean surfaces such as grout
- OUTDOOR STAIN REMOVER: The hydrogen peroxide formula works great on hard non-porous surfaces such as concrete sidewalks, outdoor tile and trash areas
- GREAT FOR COMMERCIAL USE: From CloroxPro™, this urine remover eliminates the smell and appearance of urine in schools, restaurants, bars, hotels, outdoor stadiums and more
Specifications
- Collection:
- Clorox®
- Green Seal Certified:
- No
- Height:
- 12-13/25 in
- Length:
- 14-43/50 in
- Material:
- Liquid
- Size:
- 128 oz
- Width:
- 12-1/100 in