32 oz. Bleach Cream Cleaner
Clorox® 32 oz. Bleach Cream Cleaner
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- CLEANING POWER: Clorox® Bleach Cream Cleanser has the fast, strong cleaning power you expect from Clorox bleach to tackle the toughest stains and clean any surface
- POWER OF CLOROX BLEACH: 13% sodium hypochlorite provides tough cleaning power that’s gentle on surfaces, easy to rinse and leaves behind a bright shine
- STAIN REMOVER: Powerful fast stain removal including stubborn stains like mold and mildew, scuff marks, body fluids such as urine and blood, beverage stains, food stains, grease and more
- BLEACH CLEANER: Bleach formula cleans surfaces; Color-enriched formula shows where it's been applied for complete coverage and easy cleaning
- GREAT FOR COMMERCIAL USE: From Clorox Commercial Solutions®, this bleach bathroom cleaner is ideal for use in offices, day care centers, restaurants, schools, and other commercial facilities
Specifications
- Application:
- Office, Daycare, Restaurants, Schools
- Capacity:
- 32 oz
- Collection:
- Clorox®
- Color Finish Name:
- Clear
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 11-3/10 in
- Length:
- 12-7/10 in
- Material:
- Cream
- Size:
- 0.25 gal
- Width:
- 8-9/10 in