This product requires certification to purchase.

7 in. Disinfectant Wipes (Case of 2)

You last purchased this on
 
Clorox

Clorox® 7 in. Disinfectant Wipes (Case of 2)

  • Fast #
  • Part #CLO31428
  • Item #7483348
  • Manufacturer Part #31428
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Clorox

Clorox® 7 in. Disinfectant Wipes (Case of 2)

  • Fast #
  • Part #CLO31428
  • Item #7483348
  • Manufacturer Part #31428
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • EPA-Registered to kill 99.9% of viruses and bacteria, including Human Coronavirus and Influenza A2 Virus
  • Kills MRSA and the organism that can cause whooping cough
  • Compliant with OSHA Bloodborne Pathogens Standards
  • Kills cold and flu viruses, E. Coli, Salmonella, Staph, and Strep
  • Use where germs build up all day, on doorknobs, desk phones, mice, desktops and more
  • Pre-moistened, thick, textured wipes with clear-drying formula work on a variety of hard non-porous surfaces
  • Kills bacteria in just 10 seconds, three times faster than before
  • From kitchen countertops to gym equipment, a variety of common surfaces are compatible with Clorox®Disinfecting Wipes
  • They’re suitable for acrylic, stainless steel, vinyl - even glass and finished wood, thanks to Clorox’s clear-drying formula
  • Wipe refills only (Bucket not included); For a free bucket, contact your HP representative
  • Requires Certification

Specifications

Application:
Bathroom, Gym, Kitchen, Office, Schools
Collection:
Clorox®
Color Finish Name:
White
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
7 in
Package Quantity:
Case of 2
Product Type:
Wipes
Size:
700 ct
Width:
7 in