This product requires certification to purchase.

Fresh Scent Disinfecting Wet Wipe (Case of 6)

You last purchased this on
 
Clorox

Fresh Scent Disinfecting Wet Wipe (Case of 6)

  • Fast #
  • Part #CLO15949CT
  • Item #6230821
  • Manufacturer Part #CLO15949CT
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Clorox

Fresh Scent Disinfecting Wet Wipe (Case of 6)

  • Fast #
  • Part #CLO15949CT
  • Item #6230821
  • Manufacturer Part #CLO15949CT
4.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Bathrooms, Gym, Hospitals, Kitchen
Color Finish Name:
White
Length:
8 in
Material:
Plastic, Fiberglass
Material Type:
Vinyl
Package Quantity:
Case of 450
Product Type:
Disinfectant Wipes
Size:
10.4 lb
Width:
7 in