128 oz. Hard Surface Sanitizing Spray
Sprayer Anywhere® 128 oz. Hard Surface Sanitizing Spray
Package Quantity Info:
Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Saves time: Works up to 4x faster
- Saves labor: Covers up to 18000 ft2/hour
- Saves money: Uses up to 65% less solution
Specifications
- Capacity:
- 128 oz
- Collection:
- Sprayer Anywhere®
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 12-19/50 in
- Length:
- 15-3/25 in
- Product Type:
- Liquid
- Width:
- 9-22/25 in