7 x 7 in. Fresh Scent Disinfecting Wipes Bucket in White
7 x 7 in. Fresh Scent Disinfecting Wipes Bucket in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Disinfecting wipes: EPA registered to kill 99.9% of viruses and bacteria; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19, on non-porous surfaces
- Versatile cleaning wipe: Create clean public spaces with these wet wipes that breakdown grease, soap scum and grime so you can tackle messes on a variety of surfaces, bleach-free
- All purpose wipe: Quickly sanitizes bacteria and kills most viruses in as little as 15 seconds; removes common allergens and deodorizes, preventing the odor causing bacteria for up to 24 hours
- Multi-surface disinfectant and sanitizer: Germs occur on more than breakroom and restroom surfaces; safely wipe down desks, remotes, doorknobs or clean up spills
- Great for commercial use: From CloroxPro™, these disinfecting wipes are ideal for use on frequently touched surfaces in shared public spaces, offices, athletic facilities, schools, and more
Specifications
- Application:
- Bathrooms, Gym, Hospitality, Kitchen, Office, Schools
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 7 in
- Material:
- Fiber
- Package Quantity:
- Count of 700
- Product Type:
- Disinfectant Wipes
- Size:
- 7 in x 7 in
- Width:
- 7 in