This product requires certification to purchase.

6 in. Close Threaded Galvanized Carbon Steel Nipple

You last purchased this on
 

6 in. Close Threaded Galvanized Carbon Steel Nipple

  • Fast #
  • Part #IGNUCL
  • Item #406759
  • Manufacturer Part #MN-ZNG13CL
5 out of 5 Customer Rating
You last purchased this on
 

6 in. Close Threaded Galvanized Carbon Steel Nipple

  • Fast #
  • Part #IGNUCL
  • Item #406759
  • Manufacturer Part #MN-ZNG13CL
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Import
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-53M, ASTM A-733
Application:
Fire Protection
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Nipple
ISO:
ISO 9001
Length:
3-1/8 in
Material:
Welded Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Schedule Class:
40